Shop All Hex Keys
Gedore
Hexagon Allen Key, 3mm
Mfr # 42 Z 3
Zoro # G8764992
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Tip Size 3 mm
- Measurement Type Metric
- Material Chrome Vanadium Steel
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3 mm |
Details
Finish | Zinc Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Chrome Vanadium Steel |
Tether Ready | No |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
Hexagon Tork Key,3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Drawer Liner, Black, Polyester, PK8 (84348)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- KLEIN TOOLS Tool Apron, Tool Belt, Black, Canvas, 6 Pockets (42200)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-79154)
- GEDORE Hexagon Allen Key, 6mm (DTT 42 6)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 8 25/64 in Long, 5 5/16 in Short (DT 2142 7)
- GEDORE Hexagon Allen Key, 5mm (DTT 42 5)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 4)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- GEDORE Hexagon Allen Key, Extra Long, 2.5mm (42 EL 2,5)
- BONDHUS. 4mm BALL HEX T HANDLE (BND13160)
- Gedore Hex Keys & Hex Key Sets