Shop All Hex Keys
Gedore
Hexagon Allen Key, 3/32"
Mfr # 42 3/32AF
Zoro # G8764423
product price: $0.98
/ea
Sold in multiples of 8 for $7.84
$7.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Tip Size 3/32"
- Measurement Type SAE
- Material Vanadium Steel
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/32" |
Details
Finish | Zinc Plated |
Item | Hex Key |
Measurement Type | SAE |
Material | Vanadium Steel |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Tether Ready | No |
Description
Hexagon Tork Key,3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Medical Shears Multi-Tool, 6 Functions (831713)
- IRWIN 1/4IN, Hex Head Multi-Spline Extractor (53205)
- EKLIND Torx(R) Plain Torx(R) Key, T45 Tip Size, 3 1/4 in Long, 1 1/8 in Short (16845)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 32Pcs. (AX6130)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 3)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 8 25/64 in Long, 5 5/16 in Short (DT 2142 7)
- GEDORE Hexagon Allen Key, Extra Long, 4mm (42 EL 4)
- GEDORE Hexagon Allen Key, 2C-T-Handle 7mm (2142 T 7)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (DT 2143 KTX T20)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2,5)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 1 47/64 in Long, 17/32 in Short, 10 PK (15503)
- Gedore Hex Keys