Shop All Hex Keys
Gedore
Hexagon Allen Key, 30mm
Mfr # 42 30
Zoro # G8764417
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Tip Size 30 mm
- Measurement Type Metric
- Material Vanadium Steel
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 30 mm |
Details
Finish | Chrome plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Tether Ready | No |
Number of Tips | 2 |
Description
Hexagon Tork Key,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaw Insert Set, For 5A191, PK3 (34782)
- INGERSOLL-RAND Gasket, Reverse Retainer (259-223)
- ESTWING 30" Duck-foot Shingle Ripping Wrecking Bar and Pry Tool (42500)
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Impact S (CMMT15845)
- GEDORE Hexagon Allen Key, Extra Long, 1/8" (42 EL 1/8AF)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- GEDORE Hexagon Allen Key, Extra Long, 2.5mm (42 EL 2,5)
- GEDORE Torx(R) Flag Handle Star Key, T30 Tip Size, 5 29/32 in Long (2142 TX T30)
- GEDORE Hexagon Allen Key, 22mm (42 22)
- TEKTON T10 Star L-Key (KLT22100)
- Gedore Hex Keys & Hex Key Sets