Shop All Hex Keys
Gedore
Hexagon Allen Key, 2mm (5/64")
Mfr # 42 2 (5/64AF)
Zoro # G8764170
product price: $1.29
/ea
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Tip Size 2 mm
- Measurement Type Metric
- Material Vanadium Steel
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2 mm |
Details
Finish | Zinc Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Number of Ball Ends | 0 |
Description
Hexagon Tork Key,2mm (5/64 In.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 1-1/4" dia. Saw (1772491)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62061)
- KNIPEX 16 7/8 in Wire Stripper 13 to 7 AWG (12 12 10)
- EAZYPOWER Damaged Screw Remover, No.0 Spin It Out (82683)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 7 3/4 in Long, 13/16 in Short (42 DKEL 7)
- GEDORE Hexagon Allen Key, 22mm (42 22)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 3)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 8 25/64 in Long, 5 5/16 in Short (DT 2142 7)
- GEDORE Torx(R) Flag Handle Star Key, T10 Tip Size, 4 59/64 in Long (2142 TX T10)
- GEDORE Hexagon Allen Key, Extra Long, 2.5mm (42 EL 2,5)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (16603)
- Gedore Hex Keys