Shop All Hex Keys
Gedore
Hexagon Allen Key, 2C-T-Handle 6mm
Mfr # 2142 T 6
Zoro # G8769527
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chromated
- Measurement Type Metric
- Material Chrome Silicon Vanadium Steel
- Number of Tips 1
- Key Shape T-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 6 mm |
Details
Finish | Chromated |
Item | Hex Key |
Measurement Type | Metric |
Material | Chrome Silicon Vanadium Steel |
Number of Tips | 1 |
Key Shape | T-Shape |
Grip Style | Firm Grip |
Tether Ready | No |
Number of Ball Ends | 0 |
Description
Hexagon Tork Key,2C-T-Handle 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Estwing 268-E3-24BP 62781 24Oz. Ballpein Hammer Full Polish (268-E3-24BP)
- ZORO SELECT Chucking Reamer, #51, 4 Flute, HSS (435-0.067)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 3/16 (C69347)
- FEIN Triangle Sanding Sheet, 120Grit, PK5 (63717085045)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 43/64 in Long, 37/64 in Short (42 DKEL 4)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (DT 2143 KTX T20)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 8 25/64 in Long, 5 5/16 in Short (DT 2142 7)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- GEDORE Metric Plain Ball Hex Key, 8 mm Tip Size, 8 25/64 in Long, 5 7/16 in Short (DT 2142 8)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 6 3/16 in Long, 1 1/16 in Short (19710)
- Gedore Hex Keys & Hex Key Sets