Shop All Hex Keys
Gedore
Hexagon Allen Key, 2C-T-Handle 5mm
Mfr # 2142 T 5
Zoro # G8500569
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chromated
- Measurement Type Metric
- Material Chrome Silicon Vanadium Steel
- Key Shape T-Shape
- Number of Tips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5 mm |
Details
Finish | Chromated |
Item | Hex Key |
Measurement Type | Metric |
Material | Chrome Silicon Vanadium Steel |
Key Shape | T-Shape |
Number of Tips | 1 |
Number of Ball Ends | 0 |
Grip Style | Firm Grip |
Tether Ready | No |
Description
Hexagon Tork Key,2C-T-Handle 5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE 100" WTX Clamp Edge Saw Guide (545100)
- SMITH & WESSON Folding Knife, Fine, Drop, Satin/Black, 3 in (SW109)
- WRIGHT TOOL SKT 3/4 DR 3/4"Fx1"M . Impact Adaptor (WR6901)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #69 (.0292”/.742MM), 25PK (45-22569)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2,5)
- GEDORE Hexagon Allen Key, Extra Long, 4mm (42 EL 4)
- GEDORE Torx(R) Flag Handle Star Key, T8 Tip Size, 4 59/64 in Long (2142 TX T8)
- GEDORE Hexagon Allen Key, 2C-T-Handle 7mm (2142 T 7)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 150 mm Long, 150 mm Short (33443)
- Gedore Hex Keys