Shop All Hex Keys
Gedore
Hexagon Allen Key, 2C-T-Handle 4mm
Mfr # 2142 T 4
Zoro # G8500541
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chromated
- Measurement Type Metric
- Material Chrome Silicon Vanadium Steel
- Tether Ready No
- Grip Style Firm Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 4 mm |
Details
Finish | Chromated |
Item | Hex Key |
Measurement Type | Metric |
Material | Chrome Silicon Vanadium Steel |
Tether Ready | No |
Grip Style | Firm Grip |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Number of Tips | 1 |
Description
Hexagon Tork Key,2C-T-Handle 4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123501)
- AMPCO SAFETY TOOLS 3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-3/4D3/4)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, Oxide (1768501)
- WRIGHT TOOL 3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points (61-30MM)
- GEDORE Hexagon Allen Key, 2.5mm (42 2,5)
- GEDORE Hexagon Allen Key, Extra Long, 4mm (42 EL 4)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 43/64 in Long, 37/64 in Short (42 DKEL 4)
- GEDORE Torx(R) Flag Handle Star Key, T25 Tip Size, 5 29/32 in Long (2142 TX T25)
- GEDORE Torx(R) Flag Handle Star Key, T27 Tip Size, 5 29/32 in Long (2142 TX T27)
- GEDORE Hexagon Allen Key, 22mm (42 22)
- EKLIND HEX KEY THNDL 3MM9"" CUSH (54930)
- Gedore Hex Keys