Shop All Hex Keys
Gedore
Hexagon Allen Key, 2C-T-Handle 3mm
Mfr # 2142 T 3
Zoro # G8500517
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chromated
- Measurement Type Metric
- Material Chrome Silicon Vanadium Steel
- Grip Style Firm Grip
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3 mm |
Details
Finish | Chromated |
Item | Hex Key |
Measurement Type | Metric |
Material | Chrome Silicon Vanadium Steel |
Grip Style | Firm Grip |
Tether Ready | No |
Number of Tips | 1 |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Description
Hexagon Tork Key,2C-T-Handle 3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS20)
- S & W MANUFACTURING Knurled Knob Tap, 10-32" (WTRF-021)
- JOHNSON LEVEL & TOOL Bulls Eye Level (100)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- GEDORE Hexagon Allen Key, 2.5mm (42 2,5)
- GEDORE Metric Plain Ball Hex Key, 10 mm Tip Size, 9 3/8 in Long, 5 5/16 in Short (DT 2142 10)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (2142 TX T20)
- GEDORE Hexagon Allen Key, 2C-T-Handle 7mm (2142 T 7)
- EKLIND 12mm Long Series Hex-L® Key (15624)
- Gedore Hex Keys & Hex Key Sets