Shop All Hex Keys
Gedore
Hexagon Allen Key, 2C-T-Handle 3/16"
Mfr # 2142 T 3/16AF
Zoro # G8769612
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chromated
- Measurement Type SAE
- Material Chrome Silicon Vanadium Steel
- Number of Ball Ends 0
- Tether Ready Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/16" |
Details
Finish | Chromated |
Item | Hex Key |
Measurement Type | SAE |
Material | Chrome Silicon Vanadium Steel |
Number of Ball Ends | 0 |
Tether Ready | Yes |
Number of Tips | 1 |
Grip Style | Firm Grip |
Key Shape | T-Shape |
Description
Hexagon Tork Key,2C-T-Handle 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 41mm Size (J1241M)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1736300)
- DRILL AMERICA Q HSS Straight Shank Straight Flute Chucking Reamer (DWRRQ)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 3)
- GEDORE Torx(R) Flag Handle Star Key, T27 Tip Size, 5 29/32 in Long (2142 TX T27)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2,5)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (2142 TX T20)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- WIHA Torx(R) L-Shape Torx(R) Key, T10 Tip Size (36328)
- Gedore Wrenches