Shop All Hex Keys
Gedore
Hexagon Allen Key, 2C-T-Handle 2mm
Mfr # 2142 T 2
Zoro # G8769551
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chromated
- Measurement Type Metric
- Material Chrome Silicon Vanadium Steel
- Grip Style Firm Grip
- Number of Tips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 2 mm |
Details
Finish | Chromated |
Item | Hex Key |
Measurement Type | Metric |
Material | Chrome Silicon Vanadium Steel |
Grip Style | Firm Grip |
Number of Tips | 1 |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Tether Ready | No |
Description
Hexagon Tork Key,2C-T-Handle 2mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.00mm (46457)
- GUARDAIR Ultra Gun Rebuild Kit, w/Short Trigger (400K02)
- CHICAGO-LATROBE Silver and Deming Drill (52512)
- WESTWARD Hand Tap Set, HSS, 1/2-20, H3 Limit, PK3 (5PXL2)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- GEDORE Torx(R) Flag Handle Star Key, T8 Tip Size, 4 59/64 in Long (2142 TX T8)
- GEDORE Hexagon Allen Key, 7/32" (5.5mm) (42 7/32AF (5,5MM))
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (2142 TX T20)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 7 3/4 in Long, 13/16 in Short (42 DKEL 7)
- GEDORE Torx(R) Flag Handle Star Key, T27 Tip Size, 5 29/32 in Long (2142 TX T27)
- BONDHUS 5/16in Hex L-Wrench - Long (12113)
- Gedore Hex Keys