Shop All Hex Keys
Gedore
Hexagon Allen Key, 1/8"
Mfr # 42 1/8AF
Zoro # G8764487
product price: $0.99
/ea
Sold in multiples of 7 for $6.93
$6.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Tip Size 1/8"
- Measurement Type SAE
- Material Vanadium Steel
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/8" |
Details
Finish | Zinc Plated |
Item | Hex Key |
Measurement Type | SAE |
Material | Vanadium Steel |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Description
Hexagon Tork Key,1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385534)
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- EAZYPOWER Hex Key Bit, Metric, No. 4, 2" (79276/B)
- RIDGID Chuck Jaws, PK3 (44090)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- GEDORE Hexagon Allen Key, Extra Long, 4mm (42 EL 4)
- GEDORE Hexagon Allen Key, 7/32" (5.5mm) (42 7/32AF (5,5MM))
- GEDORE Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short (42 DKEL 1,5)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (2142 TX T20)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 9 in Long, 5 in Short, 2 PK (64880)
- Gedore Hex Keys