Shop All Hex Keys
Gedore
Hexagon Allen Key, 17mm
Mfr # 42 Z 17
Zoro # G8765010
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Tip Size 17 mm
- Measurement Type Metric
- Material Chrome Vanadium Steel
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 17 mm |
Details
Finish | Zinc Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Chrome Vanadium Steel |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Description
Hexagon Tork Key,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 95 Pro Linesman Pliers (2078209)
- KRAFT TOOL Replacement Pro-Form Edger Handle (CF047PF)
- HUSQVARNA BELT 10X1012 HVA (506372721)
- SPOTNAILS 18-Gauge Corded Finishing Nailer (CB1850)
- GEDORE Hexagon Allen Key, 4mm (42 4)
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- GEDORE Hexagon Allen Key, 6mm (DTT 42 6)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 8 25/64 in Long, 5 5/16 in Short (DT 2142 7)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 4 1/64 in Long, 23/64 in Short (42 DKEL 2)
- VEGA TORx(R) T-Handle 30 x 8 in (LTX308)
- Gedore Wrenches