Shop All Hex Keys
Gedore
Hexagon Allen Key, 10mm
Mfr # 42 10
Zoro # G8764268
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Tip Size 10 mm
- Measurement Type Metric
- Material Vanadium Steel
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 10 mm |
Details
Finish | Zinc Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Description
Hexagon Tork Key,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Economy Drawbar For Vari Speed Mill (Z9005IMP)
- URREA 3/4" drive 6-point short impact socket 1/2" (7508)
- HYDE 1-1/2" Lifetime 2-Edge Replacement Scraper Blade (11050)
- CEDARBERG Snap-Loc Systems ™ 50 Foot Bulk Pac 1/2 Black (8450-119)
- GEDORE Hexagon Allen Key, 5mm (42 5)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 8 25/64 in Long, 5 5/16 in Short (DT 2142 7)
- GEDORE Metric Plain Ball Hex Key, 8 mm Tip Size, 8 25/64 in Long, 5 7/16 in Short (DT 2142 8)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 43/64 in Long, 37/64 in Short (42 DKEL 4)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- GEDORE Hexagon Allen Key, 7/32" (5.5mm) (42 7/32AF (5,5MM))
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (16916)
- Gedore Hex Keys