Shop All Hex Keys
Gedore
Hexagon Allen Key, 0.9mm
Mfr # 42 0,9
Zoro # G8764189
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gun Metal
- Measurement Type Metric
- Material Vanadium Steel
- Number of Ball Ends 0
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.9 mm |
Details
Finish | Gun Metal |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Description
Hexagon Tork Key,0.9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 400 Grit (S-4WPP-400)
- FEIN E Cut Saw Blade Combo Sl Pack3 (35222952140)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- PRECISION BRAND Feeler Gage Set, 20 PC (76740)
- GEDORE Torx(R) Flag Handle Star Key, T30 Tip Size, 5 29/32 in Long (2142 TX T30)
- GEDORE Hexagon Allen Key, 24mm (42 24)
- GEDORE Torx(R) Flag Handle Star Key, T8 Tip Size, 4 59/64 in Long (2142 TX T8)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2)
- GEDORE Hexagon Allen Key, 14mm (42 14)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- EKLIND Hex Key Balldrive 7Pc Mm (13607)
- Gedore Wrenches