Shop All Hand Files and Rasps
Gedore
Hand File 10", 250 x 25mm
Mfr # 8701 2-10
Zoro # G8502617
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8701 2-10
- Zoro # G8502617
- UPC # 04010886676820
- Country of Origin Germany
- Category Hand Files and Rasps
Details
Item | Hand File 10",250 x 25mm |
Description
Hand File 10 In.,250 x 25mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Stiff, 2", SS (06308)
- KRAFT TOOL Elite Series Round End Ma, 12"x3-1/4 (CFE072K)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact Metric Socket Set (84948N)
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- GEDORE Round File, 6", 150 x 6mm (8722 2-6)
- GEDORE Contact File (8729)
- GEDORE Key File Set, 6 pcs. (8728)
- GEDORE Round File, 10", 250 x 10mm (8722 2-10)
- URREA Round chainsaw file 8"X7/32" (UFS8732)
- PFERD Soft Grip File Handle - For 8"-10" Files - Narrow Shoulder (11145)
- PFERD 10" Square File - Second Cut (11091)
- Gedore Hand Files and Rasps