Shop All Soft Face & Split Head Hammers
Gedore
Hammer, Plastic, D 60mm
Mfr # 224 E-60
Zoro # G8777157
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 224 E-60
- Zoro # G8777157
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Details
Item | Hammer,Plastic,D 60mm |
Description
Hammer,Plastic,D 60mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive, 9/16" SAE Socket (218FP)
- IGAGING Extended Range Dial Bore Gauge Set - 34-6868-I (34-6868-I)
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA8)
- TE-CO T-Bolt, Steel, 5/8-11x2 (46502)
- GEDORE Hammer, Nylon, D 35mm (225 E-35)
- GEDORE Hammer, Nylon, D 22mm (225 E-22)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- GEDORE Recoilless Hammer, D 50mm (248 F-50)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-21005 Size 5 Rawhide Hammer Face (311-21005)
- KEN-TOOL 18 HD HAMMER FBRGLS (TG34) (KT35421)
- Gedore Soft Face & Split Head Hammers