Shop All Soft Face & Split Head Hammers
Gedore
Hammer, Plastic, D 40mm
Mfr # 224 E-40
Zoro # G8777139
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 224 E-40
- Zoro # G8777139
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Details
Item | Hammer,Plastic,D 40mm |
Description
Hammer,Plastic,D 40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WHEELER-REX Snipper Blade (5200)
- MIDWEST TOOL & CUTLERY 12 Straight Tin Snip (MWT-127S)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78716)
- GEDORE Recoilless Hammer, D 25mm (248 F-25)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- GEDORE Recoilless Hammer, D 50mm (248 F-50)
- GEDORE Light Metal Hammer, 500 G (21 F-500)
- CHICAGO PNEUMATIC $HAMMER HD AIR .401 (CP714)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- Gedore Hammers and Striking Tools