Shop All Claw, Rip & Framing Hammers
Gedore
Hammer, Plastic, D 32mm
Mfr # 224 E-32
Zoro # G8504288
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 224 E-32
- Zoro # G8504288
- Country of Origin Germany
- Category Claw, Rip & Framing Hammers
Details
Item | Hammer,Plastic,D 32mm |
Description
Hammer,Plastic,D 32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- ULLMAN Magnetic Pick-Up Tool, 16-3/4inL, 1-1/2 lb (NO. 1)
- RIDGID Dies, Univ 3/8 Nc Hs (48225)
- DAREX Diamond Wheel 320 Grit (PP08624GF)
- GEDORE Hammer, Plastic, D 35mm (224 E-35)
- ESTWING Curve Claw Hammer, Round, 4-7/8" Head L (E3-16C)
- PICARD Bumping Hammer (500g/17.5oz), Double Head, w/ hickory handle (2510402)
- KLEIN TOOLS Ball-Peen Hammer, 32-Ounce, 15-Inch (H80332)
- BIG HORN California Claw Hammer, Hickory Handle, 16 Oz (15127)
- ESTWING Hammer Rip 22Oz Stl 14In Oal (E6-22T)
- ESTWING Estwing 268-E3-16S 62381 16 Oz. Ripping Hammer Nylon-Vinyl (268-E3-16S)
- Gedore Claw, Rip & Framing Hammers