Shop All Claw, Rip & Framing Hammers
Gedore
Hammer, Plastic, D 27mm
Mfr # 224 E-27
Zoro # G8504251
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 224 E-27
- Zoro # G8504251
- Country of Origin Germany
- Category Claw, Rip & Framing Hammers
Details
Item | Hammer,Plastic,D 27mm |
Description
Hammer,Plastic,D 27mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-3500)
- CMT 3" Saw Blade, Stabilizers, 2pcs. (299.101.00)
- GREENLEE Head Unit Assy, Cutter 756 (34188)
- BUCKET BOSS Parachute Pouch w Speed Square Pocket and Flap Fit (54135)
- WILTON Wilton 11112 B.A.S.H Shop Hammer Kit - 3 Piece (WIL11112)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R606M)
- ESTWING Hammer Rip 30Oz Stl 16In Oal (E3-30SM)
- EXCEL BLADES Swiss Style Mini Hammer (55672IND)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWG7)
- STANLEY Stanley 51-508 FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz (51-508)
- FISKARS IsoCore 28oz Milled Framing Hammer 16" (750251-1002)
- Gedore Claw, Rip & Framing Hammers