Shop All Soft Face & Split Head Hammers
Gedore
Hammer, Nylon, D 60mm
Mfr # 225 E-60
Zoro # G8777419
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 225 E-60
- Zoro # G8777419
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Details
Item | Hammer,Nylon,D 60mm |
Description
Hammer,Nylon,D 60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL BL 18T 9LG, w/BL 18T 9LG 25PK (48-00-8788, 48-00-8788)
- MILWAUKEE TOOL 20 in. Vertical E-Track for PACKOUT Racking Shelves (2 pk) (48-22-8482)
- WESTWARD Wrench, Combination, Metric, 25mm (54PP62)
- VAUGHAN Pick Handle, 36 In Hickory (68363)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- GEDORE Light Metal Hammer, 500 G (21 F-500)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- GEDORE Recoilless Hammer, D 25mm (248 F-25)
- STAHLWILLE TOOLS Nylon hammer d.50 mm 865 g (70171050)
- ABC HAMMERS 6 lb. Brass Hammer with 32 Wood Handle (ABC6BW)
- DEFENSEGUARD 12 in. MayhewPro Extra Long Pneumatic Hammer (DE381846)
- Gedore Soft Face & Split Head Hammers