Shop All Soft Face & Split Head Hammers
Gedore
Hammer, Nylon, D 50mm
Mfr # 225 E-50
Zoro # G8777391
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 225 E-50
- Zoro # G8777391
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Details
Item | Hammer,Nylon,D 50mm |
Description
Hammer,Nylon,D 50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1193LO)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 7/16" x 1" (HCS.7/16)
- PORTER-CABLE 15 Amp 7-1/4 in. Electric Heavy-Duty Magnesium Shoe Circular Saw (PCE310)
- TEKTON T20 Tip, 3/8 in. Drive, Torx (SHB14220)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- GEDORE Recoilless Hammer, D 25mm (248 F-25)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- GEDORE Light Metal Hammer, 500 G (21 F-500)
- KLEIN TOOLS Lineman's Milled-Face Hammer (809-36MF)
- VAUGHAN Split Head Hammer, 4 lb., 13-3/4" L (SH200)
- PROTO HAMMER COMPCAST BRASSTIP 24OZ (J24DFBA)
- Gedore Hammers and Striking Tools