Shop All Claw, Rip & Framing Hammers
Gedore
Hammer, Nylon, D 32mm
Mfr # 225 E-32
Zoro # G8504373
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 225 E-32
- Zoro # G8504373
- Country of Origin Germany
- Category Claw, Rip & Framing Hammers
Details
Item | Hammer,Nylon,D 32mm |
Description
Hammer,Nylon,D 32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AEG 48-11-1970 Battery (48-11-1970)
- MAKITA Ratchet, Cordless, 12V DC, Bare Tool (RW01Z)
- QEP Replacement Scraper Blade, 7 In, For 2WFF1 (75007Q)
- LISLE 3/8" Drive, 24mm Metric Socket (13310)
- STANLEY Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz. (STHT51511)
- ESTWING STEEL RIP HAMMER 12OZ (E3-12S)
- PRO-GRADE TOOLS Rip Hammer, 20 oz. (31361)
- BON TOOL Bon 27-211 Stripping Bar, Claw And Chisel, 12 1/2 Lb 48" (27-211)
- ALL-SOURCE 5 Oz. Steel Tack Hammer with Hardwood Handle (353280)
- TEKTON 20 oz. Jacketed Fiberglass Magnetic Head Rip Hammer (30324)
- GREAT NECK HAMMER 16 OZ FORGED CLAW (M16C)
- Gedore Claw, Rip & Framing Hammers