Shop All Soft Face & Split Head Hammers
Gedore
Hammer, Nylon, D 27mm
Mfr # 225 E-27
Zoro # G8777489
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 225 E-27
- Zoro # G8777489
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Details
Item | Hammer,Nylon,D 27mm |
Description
Hammer,Nylon,D 27mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER PRECIFLEX mounting screw for ER20, Includes Pt15703 3x15 oring (0.000.770)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD1)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-3/8" (84810)
- BON TOOL Bon 13-452 Stucco Texture Roller 7", Wide Stripes (13-452)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- GEDORE Hammer, Nylon, D 22mm (225 E-22)
- GEDORE Hammer, Nylon, D 35mm (225 E-35)
- GEDORE Recoilless Hammer, D 50mm (248 F-50)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- STANLEY 8 oz. Soft Face Hammer, 12 1/8 in L Wood Handle (57-594)
- OSCA 0.4lb aluminum hammer with the Evo Soft Face (OS095HN27)
- Gedore Hammers and Striking Tools