Shop All Soft Face & Split Head Hammers
Gedore
Hammer, Nylon, D 22mm
Mfr # 225 E-22
Zoro # G8777428
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 225 E-22
- Zoro # G8777428
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Details
Item | Hammer,Nylon,D 22mm |
Description
Hammer,Nylon,D 22mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Extension, Wood Drilling, 18" L (3046003)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-12' 0)
- OSG Carbide End Mill, HP441, 3/64 D, 9/64 Cut L (HP441-0469)
- S.E. TOOLS Keychain Magnet W/ 14 Lb Pull (SES931KC)
- GEDORE Recoilless Hammer, D 50mm (248 F-50)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- GEDORE Hammer, Nylon, D 35mm (225 E-35)
- GEARWRENCH 12 oz. Soft Face Hammer with Black Comfort Grip Handle (82260)
- KRAFT TOOL Bricklayers Hammer, 24 oz. (BL256)
- BETA Nylon Face Hammer, Wooden Shaft, 45mm (013900545)
- Gedore Soft Face & Split Head Hammers