Shop All Hand Files and Rasps
Gedore
Half-Round Blunt File, 6", 150 x 16mm
Mfr # 8725 2-6
Zoro # G8502623
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8725 2-6
- Zoro # G8502623
- UPC # 04010886677032
- Country of Origin Germany
- Category Hand Files and Rasps
Details
Item | Half-Round Blunt File,6",150 x 16mm |
Description
Half-Round Blunt File,6 In.,150 x 16mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH FACE SPANNER 4" BLK (MT484)
- MITUTOYO Electronic Digital Depth Gage, 0 to 8 In (547-257A)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- MILWAUKEE TOOL 4-1/4" Diamond Premium Wet Core Bit (48-17-3042)
- GEDORE Round File, 6", 150 x 6mm (8722 2-6)
- GEDORE Contact File (8729)
- GEDORE Key File Set, 6 pcs. (8728)
- GEDORE Round File, 10", 250 x 10mm (8722 2-10)
- PFERD 10" Half Round File - DIY Packaged - Smooth Cut, with Handle (11028P)
- BAHCO Bahco Half Round File, Ergo, 12", Bastard, 20T (1-210-12-1-2)
- APEX TOOL GROUP FILE MILL BASTARD 6 IN (08354NN)
- Gedore Cutting and Shaping Tools