Shop All Locking Pliers
Gedore
Flat Nose Pliers, 6-1/4", Material: Tempered steel
Mfr # 8120-160 JC
Zoro # G9063166
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Dipped, Non-Slip
- Jaw Length 51mm
- Jaw Width 3.4mm
- Material Tempered steel
- Overall Length 160mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8120-160 JC
- Zoro # G9063166
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Jaw Length | 51mm |
Jaw Width | 3.4mm |
Overall Length | 160mm |
Details
Handle Type | Dipped, Non-Slip |
Material | Tempered steel |
Finish | Chrome plated |
Plier Item | Flat Nose Pliers |
Item | Flat Nose Pliers,6-1/4" |
Description
Flat Nose Pliers,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coupling, 5/8 Iw Cable Repair (91047)
- MILWAUKEE TOOL Screwdriver Rack for PACKOUT Wall-Mounted Storage (48-22-8341)
- SUPERCUT 111-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (444315)
- WILTON C-Clamp, 6", Steel, Regular Duty, 6600 lb. (H406)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- CHANNELLOCK 10in CURVED JAW LOCKING PLIERS W/ CUTTER (102-10)
- Gedore Locking Pliers