Shop All Locking Pliers
Gedore
Flat Nose Pliers, 5-1/2", Handle Type: Dipped, Non-Slip
Mfr # 8110-140 TL
Zoro # G9063227
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Dipped, Non-Slip
- Jaw Length 28.5mm
- Jaw Width 3.6mm
- Material Tempered steel
- Overall Length 140mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8110-140 TL
- Zoro # G9063227
- UPC # 04010886671153
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Jaw Length | 28.5mm |
Jaw Width | 3.6mm |
Overall Length | 140mm |
Details
Handle Type | Dipped, Non-Slip |
Material | Tempered steel |
Plier Item | Flat Nose Pliers |
Item | Flat Nose Pliers,5-1/2" |
Description
Flat Nose Pliers,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 3/32 in Round (26028)
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver (2401-20)
- KO-KEN Extension Socket 10mm 12 Point 200mm 3/8 Sq. Drive (13145M.200-10(12P))
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05056172001)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- PROTO Retaining Ring Pliers, 0.047 In Tip, 0 Deg (J372)
- Gedore Locking Pliers