Shop All Box End Wrenches
Gedore
Flat Double Box End Wrench, 8x10mm
Mfr # 4 8X10
Zoro # G9053366
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 115mm
- Size 8mm x 10mm
- Features Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 4 8X10
- Zoro # G9053366
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 115mm |
Size | 8mm x 10mm |
Details
Features | Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085 |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Flat Double Box End Wrench,8x10mm |
Description
Flat Double Box End Wrench,8x10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Extension 6" (CDTA9C)
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, TiN (55259-TiN)
- DRILL AMERICA .0620 HSS Straight Shank Chucking Reamer (DWRR.0620)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (651)
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- GEDORE Flat Double Box End Wrench, 13x17mm (4 13X17)
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- GEDORE Double Box End Wrench, Offset, 7x8mm (2 7X8)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-36)
- IMPERIAL Service Wrench, Nickel, SAE, 5.5 in. L (127-C)
- Gedore Box End Wrenches