Shop All Box End Wrenches
Gedore
Flat Double Box End Wrench, 24x30mm
Mfr # 4 24X30
Zoro # G9053716
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 290mm
- Size 24mm x 30mm
- Features Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 4 24X30
- Zoro # G9053716
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 290mm |
Size | 24mm x 30mm |
Details
Features | Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085 |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Flat Double Box End Wrench,24x30mm |
Description
Flat Double Box End Wrench,24x30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 14" Flat Curved Cut Flexible File Number 50-908 (20189NN)
- MITUTOYO Rect Steel, Asme 0, 75mm (611801-531)
- MAKITA 1/2" Drill Chuck (193822-6)
- STM 6 4R Graduated Rigid Scale (606017)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-41)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- GEDORE Flat Double Box End Wrench, 14x15mm (4 14X15)
- GEDORE Double Box End Wrench, Offset, 17x19mm (2 17X19)
- PROTO Double Box Wrench, 12 Points, 16-3/32" L (J112630L)
- Gedore Box End Wrenches