Shop All Box End Wrenches
Gedore
Flat Double Box End Wrench, 24x27mm
Mfr # 4 24X27
Zoro # G9053698
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 260mm
- Size 24mm x 27mm
- Features Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 4 24X27
- Zoro # G9053698
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 260mm |
Size | 24mm x 27mm |
Details
Features | Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085 |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Flat Double Box End Wrench,24x27mm |
Description
Flat Double Box End Wrench,24x27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj Hand Reamer, 1 1/16-1 3/16, 10, HSS (4LGT6)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96045)
- CRESCENT NICHOLSON File Card and Brush, Length 10 in, Steel Wire Bristle, Wood Handle (21467)
- DRILL AMERICA 9/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X9/16)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-41)
- GEDORE Double Box End Wrench, Offset, 19x24mm (2 19X24)
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 12 Point (J1192T-A)
- Gedore Wrenches