Shop All Box End Wrenches
Gedore
Flat Double Box End Wrench, 19x24mm
Mfr # 4 19X24
Zoro # G9053585
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 233mm
- Size 19mm x 24mm
- Features Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 4 19X24
- Zoro # G9053585
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 233mm |
Size | 19mm x 24mm |
Details
Features | Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085 |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Flat Double Box End Wrench,19x24mm |
Description
Flat Double Box End Wrench,19x24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16" REDSTICK Magnetic Box Level (MLBXM16)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 5/16 in Tip, 1 3/8 in L (20HX15)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- PROTO 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4916CF)
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- GEDORE Insulated Box End Wrench, 10mm (VDE 2 E 10)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- GEDORE Insulated Box End Wrench, 13mm (VDE 2 E 13)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-27)
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- PROTO Box End Wrench, 30 x 32mm, 17 in. L (J1079M)
- Gedore Wrenches