Shop All Box End Wrenches
Gedore
Flat Double Box End Wrench, 17x19mm
Mfr # 4 17X19
Zoro # G9053576
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 186mm
- Size 17mm x 19mm
- Features Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 4 17X19
- Zoro # G9053576
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 186mm |
Size | 17mm x 19mm |
Details
Features | Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085 |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Flat Double Box End Wrench,17x19mm |
Description
Flat Double Box End Wrench,17x19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 PC Multi-Size Zipper Pouches (48-22-8183)
- PINPOINT H307 Drawer Slide Socket (PI651254)
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/2x12 In (48-20-7474)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-41)
- GEDORE Flat Double Box End Wrench, 10x11mm (4 10X11)
- GEDORE Double Box End Wrench, Offset, 19x24mm (2 19X24)
- GEDORE Box End Wrench, Offset, 30mm (2 A 30)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- PROTO Ratcheting Box Wrench, Head Size 15x17mm (J1185M-A)
- Gedore Wrenches