Shop All Box End Wrenches
Gedore
Flat Double Box End Wrench, 10x13mm
Mfr # 4 10X13
Zoro # G9053375
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 149mm
- Size 10mm x 13mm
- Features Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 4 10X13
- Zoro # G9053375
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 149mm |
Size | 10mm x 13mm |
Details
Features | Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085 |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Flat Double Box End Wrench,10x13mm |
Description
Flat Double Box End Wrench,10x13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (OR-141-9)
- UNITED SCIENTIFIC Magnifier, Pocket Loupe, 10X (MFC010)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.60mm (47314)
- DRILL AMERICA .3780 HSS Straight Shank Chucking Reamer (DWRR.3780)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- GEDORE Flat Double Box End Wrench, 10x11mm (4 10X11)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- GEDORE Double Box End Wrench, Offset, 17x19mm (2 17X19)
- GEDORE Flat Double Box End Wrench, 13x17mm (4 13X17)
- PROTO Box End Wrench, 30 x 32mm, 17 in. L (J1079M)
- Gedore Box End Wrenches