Shop All Box End Wrenches
Gedore
Flat Double Box End Wrench, 10x11mm
Mfr # 4 10X11
Zoro # G9053515
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 131mm
- Size 10mm x 11mm
- Features Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 4 10X11
- Zoro # G9053515
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 131mm |
Size | 10mm x 11mm |
Details
Features | Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085 |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Flat Double Box End Wrench,10x11mm |
Description
Flat Double Box End Wrench,10x11mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Straight Tct Router Bit, 1/4 in. (40103)
- ASTRO PNEUMATIC RIVETER 1/4" HD CAP SD HYD HAND (AO1426)
- KIPP Arch Pull Handle A=114 L=134, H=48, Thermoplastic Black Grey, D=6, 5 (K0194.11406)
- FELO 0715762745 E-Slim Insulated Screwdriver Set, Slotted & Phillips 7-Pc (0715762745)
- GEDORE Double Box End Wrench, Offset, 7x8mm (2 7X8)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-36)
- GEDORE Double Box End Wrench, Offset, 19x24mm (2 19X24)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- WESTWARD Ratcheting Box End Wrench, 9" L (54PP72)
- Gedore Wrenches