Shop All Spanner Wrenches
Gedore
Fixed Spanner Wrench, 30 to 32mm Capacity
Mfr # 40 Z 30-32
Zoro # G7747236
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 to 32mm
- Overall Length 5 1/4 in
- Wrench Material Chrome Vanadium Steel
- Pin Dia. 4 mm
- Pin Length 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 40 Z 30-32
- Zoro # G7747236
- Country of Origin Germany
- Category Spanner Wrenches
Dimensions
Overall Length | 5 1/4 in |
Pin Dia. | 4 mm |
Pin Length | 7/64 in |
Hook Depth | 1/8 in |
Pin Diameter | 9/64 in |
Description
Fixed Spanner Wrench, Side, Alloy Steel, Manganese Phosphate, Pin Diameter 9/64 in, Hook Thickness 1/4 in, Hook Depth 1/8 in, Pin Length 7/64 in, Not Adjustable, Pin Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Precision Measuring Kit, Digital, Friction (64PKA077B)
- PROTO 3/4" Drive Impact Socket Set, SAE, 10 pcs (J07500-10)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6595)
- BETA T-Handle Wrench, Male, 1/4" (009510758)
- GEDORE Fixed Spanner Wrench, 16 to 18mm Capacity (40 Z 16-18)
- GEDORE Spanner Wrench, Lug, 40-42mm (40 40-42)
- GEDORE Fixed Spanner Wrench, 40 to 42mm Capacity (40 Z 40-42)
- GEDORE Spanner Wrench, Lug, 155-165mm (40 155-165)
- GEDORE Fixed Spanner Wrench, 68 to 75mm Capacity (40 Z 68-75)
- GEDORE Spanner Wrench, Lug, 45-50mm (40 45-50)
- MARTIN TOOLS Adjustable Pin Spanner, 4-1/2" x 6-1/4" (0474A)
- Gedore Spanner Wrenches