Shop All Spanner Wrenches
Gedore
Fixed Spanner Wrench, 20 to 22mm Capacity
Mfr # 40 Z 20-22
Zoro # G7747139
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/2 in
- Wrench Material Chrome Vanadium Steel
- Pin Dia. 2 1/2 mm
- Pin Length 3/32 in
- Application Servicing Collars and Lock Nut Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 40 Z 20-22
- Zoro # G7747139
- Country of Origin Germany
- Category Spanner Wrenches
Dimensions
Overall Length | 4 1/2 in |
Pin Dia. | 2 1/2 mm |
Pin Length | 3/32 in |
Hook Depth | 1/8 in |
Pin Diameter | 3/32 in |
Description
The GEDORE 40 Z 20-22 Fixed Spanner Wrench is the perfect tool for servicing collars and lock nut rings. This wrench has a capacity of 20 mm to 22 mm, making it ideal for this type of work. It has an overall length of 4 1/2 in., a pin diameter of 2 1/2 mm and a pin length of 3/32 in. The alloy steel wrench features a manganese phosphate finish and is made from chrome vanadium steel. If you are looking for a fixed spanner wrench with these specific dimensions, the GEDORE 40 Z 20-22 Fixed Spanner Wrench is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 3/32 in Round (26027)
- CRESCENT Hex Impact Socket Sa 7Pc (CIMBS11)
- STARRETT 15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1056)
- QIC TOOLS 5/8in Chamfer bit 45 Degree With Bearing 1/4in SH (CBC1.58.14.45)
- GEDORE Fixed Spanner Wrench, 16 to 18mm Capacity (40 Z 16-18)
- GEDORE Spanner Wrench, Lug, 52-55mm (40 52-55)
- GEDORE Fixed Spanner Wrench, 25 to 28mm Capacity (40 Z 25-28)
- GEDORE Spanner Wrench, Lug, 95-100mm (40 95-100)
- GEDORE Fixed Spanner Wrench, 58 to 62mm Capacity (40 Z 58-62)
- GEDORE Spanner Wrench, Lug, 16-20mm (40 16-20)
- WESTWARD Fixed Pin Spanner Wrench, L 11-1/4 in. (5RDZ6)
- Gedore Wrenches