Shop All Spanner Wrenches
Gedore
Fixed Spanner Wrench, 16 to 18mm Capacity
Mfr # 40 Z 16-18
Zoro # G7747181
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/2 in
- Wrench Material Chrome Vanadium Steel
- Pin Dia. 2 1/2 mm
- Pin Length 3/32 in
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 40 Z 16-18
- Zoro # G7747181
- Country of Origin Germany
- Category Spanner Wrenches
Dimensions
Overall Length | 4 1/2 in |
Pin Dia. | 2 1/2 mm |
Pin Length | 3/32 in |
Hook Depth | 1/8 in |
Pin Diameter | 3/32 in |
Description
The Gedore 40 Z 16-18 Fixed Spanner Wrench is a tool that is perfect for servicing collars and lock nut rings. It can be used on a variety of applications. The 16 to 18mm capacity makes this wrench ideal for servicing collars and lock nut rings. This fixed spanner wrench has an overall length of 4 1/2 in., a chrome vanadium steel body, and a manganese phosphate finish. With 2 1/2 mm pin diameter, 3/32 in. pin length, and 1/8 in. hook depth, the wrench also features alloy steel construction with alloy steel jaws to provide increased strength and durability. If you are looking for a tool that will help you service collars or lock nut rings, then the Gedore 40 Z 16-18 Fixed Spanner Wrench is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 78 in. L, Yellow (1718-7800)
- INGERSOLL-RAND Balancer, BMDLN-12, BMDLN-12 (BMDLN-12)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-6-5PK)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 14" (KTI-57414)
- GEDORE Fixed Spanner Wrench, 20 to 22mm Capacity (40 Z 20-22)
- GEDORE Fixed Spanner Wrench, 30 to 32mm Capacity (40 Z 30-32)
- GEDORE Spanner Wrench, Lug, 95-100mm (40 95-100)
- GEDORE Spanner Wrench, 135 to 145mm Capacity (40 Z 135-145)
- GEDORE Spanner Wrench, Lug, 16-20mm (40 16-20)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 4)
- MOON AMERICAN Adjustable Hydrant Wrench, 3/4 to 6 In (878-8)
- Gedore Spanner Wrenches