Shop All Spanner Wrenches
Gedore
Face Spanner Wrench, 17" Capacity, 9" L
Mfr # 44 6
Zoro # G7747385
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 432 mm
- Overall Length 9 in
- Wrench Material Chrome Vanadium Steel
- Pin Dia. 6 mm
- Pin Length 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 44 6
- Zoro # G7747385
- Country of Origin Germany
- Category Spanner Wrenches
Dimensions
Overall Length | 9 in |
Pin Dia. | 6 mm |
Pin Length | 9/32 in |
Hook Depth | 1/8 in |
Pin Diameter | 7/32 in |
Description
Adjustable Face Spanner Wrench, Face, Alloy Steel, Manganese Phosphate, Pin Diameter 7/32 in, Hook Thickness 3/8 in, Hook Depth 1/8 in, Pin Length 9/32 in, Manual, Joint, Pin Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME 2000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67520K)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Chrome (808W)
- AVK Thread Conversion Kit, 6-32, UNC, 2 pcs. (AAT202-632)
- POWERBUILT 6" Slip Joint Pliers (640394)
- GEDORE Spanner Wrench, Lug, 120-130mm (40 120-130)
- GEDORE Spanner Wrench, Lug, 95-100mm (40 95-100)
- GEDORE Fixed Spanner Wrench, 25 to 28mm Capacity (40 Z 25-28)
- GEDORE Spanner Wrench, 135 to 145mm Capacity (40 Z 135-145)
- GEDORE Fixed Spanner Wrench, 30 to 32mm Capacity (40 Z 30-32)
- GEDORE Spanner Wrench, Lug, 155-165mm (40 155-165)
- GEDORE Fixed Spanner Wrench, 80 to 90mm Capacity (40 Z 80-90)
- Gedore Spanner Wrenches