Shop All Spanner Wrenches
Gedore
Face Spanner Wrench, 17" Capacity, 9" L
Mfr # 44 5
Zoro # G7747367
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 432 mm
- Overall Length 9 in
- Wrench Material Chrome Vanadium Steel
- Pin Dia. 5 mm
- Pin Length 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 44 5
- Zoro # G7747367
- Country of Origin Germany
- Category Spanner Wrenches
Dimensions
Overall Length | 9 in |
Pin Dia. | 5 mm |
Pin Length | 15/64 in |
Hook Depth | 1/8 in |
Pin Diameter | 3/16 in |
Description
This Gedore 44 5 Face Spanner Wrench is the perfect tool for servicing collars and lock nut rings. It is also great for use on pistons, spark plugs, crankshafts, tappets and valves. This 17" capacity adjustable face spanner wrench can be used on most engine components. Made of alloy steel with a manganese phosphate finish, it has a 9 in. overall length and 5 mm pin diameter. The chrome vanadium steel head is rust resistant and comes with a joint adjustment type that allows you to manually adjust the wrench without removing it from the fastener. If you are looking for an adjustable face spanner wrench that can service most engine components, this Gedore 44 5 Face Spanner Wrench will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91281-05-02)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 29/64 (45629)
- DEWALT IMPACT READY(R) 15/16" 1/2" Drive 6pt Deep Socket (DW22932)
- BON TOOL Bon 21-136 Paver Restraint, Hd Flexible, 90 Foot/Box (21-136)
- GEDORE Fixed Spanner Wrench, 20 to 22mm Capacity (40 Z 20-22)
- GEDORE Spanner Wrench, 205 to 220mm Capacity (40 Z 205-220)
- GEDORE Spanner Wrench, 155 to 165mm Capacity (40 Z 155-165)
- GEDORE Spanner Wrench, Lug, 25-28mm (40 25-28)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 3)
- GEDORE Spanner Wrench, Lug, 155-165mm (40 155-165)
- MOON AMERICAN Spanner Wrench, 11 In. L, Aluminum (874-4)
- Gedore Wrenches