Shop All Push-Puller Accessories
Gedore
Extension For Track Algnmnt, Gauge 1500mm
Mfr # 3.01/V
Zoro # G8773867
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 3.01/V
- Zoro # G8773867
- Country of Origin Germany
- Category Push-Puller Accessories
Details
Item | Extension For Track Algnmnt,Gauge 1500mm |
Description
Extension For Track Algnmnt,Gauge 1500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Standard Depth, Black Oxide (J7414)
- JPW INDUSTRIES Tradesman 1755 Vise 5-1/2 Jaw Width (28806)
- STANLEY Surform® Plane – Fine Cut Blade (21-296)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003)
- AMERICAN GAGE Ton Chain Puller, 3/4 (AMG605)
- AMERICAN GAGE Ton Cable Puller, 4 (AMG18650)
- PROTO Reversible Puller Jaw, 4 In Reach (J4056-4)
- OTC Puller Leg Set (1105)
- OTC 4 1/2 Push Puller Extra Legs (1107)
- H & H INDUSTRIAL PRODUCTS Dasqua 220 lbs. Power Pull 355mm Arm Length Magnetic Base (7121-0030)
- OTC Threaded Adapters, Spread 1 1/8-12 In (8041)
- Gedore Push-Puller Accessories