Shop All Hydraulic Cylinder Parts
Gedore
Extension And Cylinder Protection, 15mm
Mfr # 1.51/V015
Zoro # G8772893
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1.51/V015
- Zoro # G8772893
- UPC # 04036976123883
- Country of Origin Germany
- Category Hydraulic Cylinder Parts
Details
Item | Extension And Cylinder Protection,15mm |
Description
Extension And Cylinder Protection,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H14)
- GATES XPB3000 Metric V-Belt, 3000mm Outside Length, 17mm Top Width, 1 Ribs (XPB3000)
- LIEBERT 6 2GROOVE SHEAVE 1 38BORE (B-069AS)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 1-1/16-12, Tee (203101-12-12S)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Flat Body Cylinder Kit, 50 Ton, 0.63in Stroke (HF5006B)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- ENERPAC Pump Air Pa-Service Kit (PA1150K3)
- BAILEY HYDRAULICS Clevis Rod 1 1/8-12 1P Complete Pins Clips Nut And Bolt (276050)
- Gedore Parts & Accessories