Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, Straight, 85-140mm
Mfr # 8000 A 4 EL
Zoro # G9062518
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Locking Pin can be Replaced, Non-Crush Type Release-Lever
- Overall Length 550mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 A 4 EL
- Zoro # G9062518
- UPC # 04010886877531
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 550mm |
Details
Features | Locking Pin can be Replaced, Non-Crush Type Release-Lever |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,Straight,85-140mm |
Description
Ext. Circlip Pliers,Straight,85-140mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive SAE, 20 pcs (5400PB)
- MITUTOYO Micrometer 0-25Mm/0.001Mm (103-129)
- TITAN SKT HEX BIT 1/2" DR 21MM (TL15621)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 29 Pockets (L230)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- Gedore Locking Pliers