Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, Straight, 5/32"-3/8", Material: Chrome Vanadium Steel, Roller Bearing Steel
Mfr # 8000 AE 0
Zoro # G9062545
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Safety Rings as Per Din 471, Din 983, Din 5254; Form A, Straight Jaws, Inside-Positioned Opening Spring
- Material Chrome Vanadium Steel, Roller Bearing Steel
- Overall Length 144mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 AE 0
- Zoro # G9062545
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 144mm |
Details
Features | For Safety Rings as Per Din 471, Din 983, Din 5254; Form A, Straight Jaws, Inside-Positioned Opening Spring |
Material | Chrome Vanadium Steel, Roller Bearing Steel |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,Straight,5/32"-3/8" |
Description
Ext. Circlip Pliers,Straight,5/32 In.-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-ACR2X-5PK)
- OTC PULLEY GEAR PULLER 112 TO 414IN155INSCREW (OTC7393)
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/4" (HSCR-1-1/4-82)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #1 Screwdri (CMMT44369)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- PROTO Retaining Ring Pliers, 0.070In Tip, 18 Deg (J385L)
- Gedore Pliers