Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, Straight, 5/32"-3/8"
Mfr # 8000 A 0
Zoro # G9062186
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection
- Material Chrome Vanadium Steel, Oil-hardened
- Overall Length 141mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 A 0
- Zoro # G9062186
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 141mm |
Details
Features | For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection |
Material | Chrome Vanadium Steel, Oil-hardened |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,Straight,5/32"-3/8" |
Description
Ext. Circlip Pliers,Straight,5/32 In.-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Spring Balancer, AT-SB30 (AT-SB30)
- K-TOOL INTERNATIONAL Cap Filter Wrench, 93mm, 15 Flute (KTI-73616)
- LINK HANDLES Hammer Handle Machinist 18In (65598)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1124800)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GRIP-ON 10 Locking Hose Clamp Plier, 118 Jaw Opening (139-10)
- Gedore Locking Pliers