Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, Straight, 3/8"-1", Material: Chrome Vanadium Steel, Oil-hardened
Mfr # 8000 A 1
Zoro # G9062369
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection
- Material Chrome Vanadium Steel, Oil-hardened
- Overall Length 141mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 A 1
- Zoro # G9062369
- UPC # 04010886670149
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 141mm |
Details
Features | For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection |
Material | Chrome Vanadium Steel, Oil-hardened |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,Straight,3/8"-1" |
Description
Ext. Circlip Pliers,Straight,3/8 In.-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short, 10 PK (18210)
- UNITED SCIENTIFIC Plastic Tripod Magnifier (TRP10X)
- STANLEY Bailey, Professional Bench Plane (12-905)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994809)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GROZ Circlip Plier, Internal Straight Jaw (31564)
- Gedore Locking Pliers