Shop All Locking Pliers
Gedore
Ext Circlip Pliers, Straight, 3/4"-2-3/8", Material: Chrome Vanadium Steel, Roller Bearing Steel
Mfr # 8000 AE 2
Zoro # G9062606
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Safety Rings as Per Din 471, Din 983, Din 5254; Form A, Straight Jaws, Inside-Positioned Opening Spring
- Material Chrome Vanadium Steel, Roller Bearing Steel
- Overall Length 183mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 AE 2
- Zoro # G9062606
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 183mm |
Details
Features | For Safety Rings as Per Din 471, Din 983, Din 5254; Form A, Straight Jaws, Inside-Positioned Opening Spring |
Material | Chrome Vanadium Steel, Roller Bearing Steel |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext Circlip Pliers,Straight,3/4"-2-3/8" |
Description
Ext Circlip Pliers,Straight,3/4 In.-2-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YT69)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (402-1250)
- PROTO 3/8 in Drive Impact Socket Bit SAE (J72905/16)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- KNIPEX 11 1/64 in Locking Adjusting Plain Grip Locking Plier (42 24 280)
- Gedore Pliers