Shop All Locking Pliers
Gedore
Ext Circlip Pliers, Straight, 3/4"-2-3/8"
Mfr # 8000 A 2
Zoro # G9062396
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection
- Material Chrome Vanadium Steel, Oil-hardened
- Overall Length 182mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 A 2
- Zoro # G9062396
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 182mm |
Details
Features | For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection |
Material | Chrome Vanadium Steel, Oil-hardened |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext Circlip Pliers,Straight,3/4"-2-3/8" |
Description
Ext Circlip Pliers,Straight,3/4 In.-2-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 10T, T-Shank (06230)
- VIM PRODUCTS 14 mm Triple Square Bit, with 3/8 in. Square Drive (XZN114)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (367909)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- MILBAR Retaining Ring Pliers, 7-1/4In, Blue (3490R)
- Gedore Locking Pliers