Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, Straight, 305-500mm
Mfr # 8005 A
Zoro # G9063017
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 665mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8005 A
- Zoro # G9063017
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 665mm |
Details
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,Straight,305-500mm |
Description
Ext. Circlip Pliers,Straight,305-500mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD End Mill, 3/16" Dia, 3/4" Cut, Carbide (13818754)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 19/64 (C72019)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=3000, Stainless (K1502.02308X3000)
- MAYHEW Chisel, 1/4in. Tip, 5-3/4in. L, Half Round (10502MAY)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Welders Locking Wrench, 11" (138)
- GRIP-ON 10 Locking Pliers, 11116 Jaw Opening, Parallel Jaws (123-10)
- Gedore Pliers