Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, Straight, 252-400mm
Mfr # 8000 A 6
Zoro # G9062685
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Locking Pin can be Replaced, Non-Crush Type Release-Lever
- Overall Length 586mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 A 6
- Zoro # G9062685
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 586mm |
Details
Features | Locking Pin can be Replaced, Non-Crush Type Release-Lever |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,Straight,252-400mm |
Description
Ext. Circlip Pliers,Straight,252-400mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Chamfer Ed, 6" x 1" 3/4"L (CF199PF)
- HHIP 5 X 8 X 12 Precision Ground Right Angle Plate (3402-1041)
- ROTHENBERGER Threading Dies, 1", NPT, (70914)
- 3M Corded Sander, 1.5 A, (7100254313)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- PROTO 6 29/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J286LNXL)
- Gedore Pliers