Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, Straight, 122-300mm
Mfr # 8000 A 5
Zoro # G9062667
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Locking Pin can be Replaced, Non-Crush Type Release-Lever
- Overall Length 550mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 A 5
- Zoro # G9062667
- UPC # 04010886670187
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 550mm |
Details
Features | Locking Pin can be Replaced, Non-Crush Type Release-Lever |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,Straight,122-300mm |
Description
Ext. Circlip Pliers,Straight,122-300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-189 Pigtail Hook (19-189)
- WESTWARD Hunting Knife, 3-1/2 In, Clip Point Blade (1YJE6)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Torque Driver, Scale Range 2.5 to 11.50 in-lb (05074710001)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 3 In. (52413)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- TEKTON 7 in Straight Jaw Locking Plier (PLK00007)
- Gedore Pliers